Pyramex
Safety Glasses, Amber Scratch-Resistant
Mfr # SB5730D
Zoro # G4949603
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21302)
- STENS 5 Gallon Utility Liquid Container Green, Adjustable screw-on vent; (30-1192)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5760D)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- Pyramex Eye Protection