Promotion Restriction
|
Not eligible for promotion
|
Footwear Style
|
6 in Work Boot
|
Gender
|
Men's
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Item
|
6-Inch Work Boot
|
Chain Saw Cut Resistant
|
No
|
Electrical Hazard Rated
|
Yes
|
Toe Type
|
Steel
|
Footwear Sole Pattern
|
Lug
|
Oil Resisting Sole
|
Yes
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Non Metallic Upper
|
No
|
Insole System
|
Removable Contoured Ortho-Lite Open Cell PU Footbed
|
Last Number or Name
|
Powerwelt
|
Footwear Shank Type
|
Steel
|
Mark II Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Max. Heat Rating
|
176 Degrees F
|
Insulated
|
No
|
Static Dissipative
|
No
|
Shank Material
|
Steel
|
Satra Slip Test Results- Dairy Tile Dry
|
0.45
|
Puncture Resistant Insole
|
No
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Metal Chip Resisting Sole
|
Yes
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Predominant Footwear Color
|
Brown
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Completely Non Metallic
|
No
|
Chemical Resisting Sole
|
Yes
|
Wide Toe Cap
|
No
|
Midsole Material
|
Polyurethane
|
Satra Slip Test Results- Dairy Tile Wet
|
0.43
|
Conductive
|
No
|
Outsole Material
|
Polyurethane
|
Footwear Construction Type
|
Welted Direct Attached
|
Ninety Degree Heel
|
Yes
|
Removable Insole
|
Yes
|
Non-Marking Sole
|
No
|
Style Number
|
47001
|
Waterproof Type
|
Membrane
|
Metatarsal Guard
|
No
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Standards
|
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
|
Waterproof
|
Yes
|
Color
|
Rancher Worchester
|
Upper Material Description
|
Rancher Leather with Ever-Guard(TM) Leather
|
Footwear Closure Type
|
Lace Up
|
Liner Material
|
Mesh
|
Manufacturers Suggested Sole Slip Rating
|
Better
|
CSA Footwear Standard
|
Grade 1 Toecap, No Puncture Protection
|
Upper Material
|
Leather
|
Resists
|
Abrasions, Heat, Oils, Slips
|
Closure Type
|
Lace Up
|
Safety Criteria
|
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.43
|
Slip Resistant
|
Yes
|
Heat Resistant
|
No
|
Series
|
47001
|
Heel Style
|
Defined Heel
|
Metatarsal Guard Style
|
None
|
Non-Marking Upper
|
No
|
Material
|
Full-Grain and Ever-Guard Leather
|
All-Leather Upper
|
Yes
|
Style Family
|
6-Inch Work Boot
|
Insole Technology
|
Contoured Footbed, OrthoLite(R), Removable
|
Maximum Heat Rating
|
176 Degrees F
|
Heel Definition
|
Defined Heel
|
Insole Material
|
Polyurethane
|
CSA Standards Met
|
Grade 1 Protective Toecap, No Puncture-Resistant Sole
|
Construction
|
Direct Attached, Welted
|
Toe Cap Material
|
Steel
|
Closure
|
Lace Up
|
Liner Technology
|
Antimicrobial
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Upper Material (PRINT)
|
Leather
|
Shank Material (PRINT)
|
Steel
|
Maximum Heat Rating (PRINT)
|
176 Degrees F
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Gender (PRINT)
|
Men's
|
Midsole Material (PRINT)
|
Polyurethane
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Metatarsal Guard (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Outsole Material (PRINT)
|
Polyurethane
|
Puncture-Resistant Sole (PRINT)
|
No
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Better
|
Liner Material (PRINT)
|
Mesh
|
Metal Chip-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
Yes
|
Puncture-Resistant Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Oil-Resisting Sole
|
Yes
|
Chemical-Resisting Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Better
|