Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens

  • Mfr # 23Y618

  • Zoro # G4950662


product price:  $5.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23Y618
Zoro #
G4950662
UPC #
190735987759
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Agitator
Frame Style
Wraparound
Standards
ANSI Z87.1-2015 High Impact
UV Protection
99.9% UVA/UVB
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Includes
Cord
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Nose Bridge Material
Rubber
Includes Padded Arms
Yes
Includes No Lens Coatings
No
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Material
Nylon
Includes Padded Nose Piece
Yes
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Includes Anti-Static Lens Coating
Yes
Includes Brow Lining
No
Includes Eye Socket Lining
No
Arm Color
Black
Hinge Type
Barrel
Temple Tip Features
Flexible, Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Agitator, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products