11PC 135 Degree Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm

  • Mfr # C18626

  • Zoro # G4954601


product price:  $33.69
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Flute Type
Parabolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18626
Zoro #
G4954601
UPC #
697334186267
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drill Bit Size
1 mm to 6 mm by 0.5 mm
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in
Largest Drill Bit Size
6 mm
Drill Bit Sizes Included
1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm
Smallest Drill Bit Size
1 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Type
Parabolic
List Number
1872
Number of Flutes
2
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Drill Bit Point Type
Split Point
Finish - Machining
Black and Gold
Spiral Direction
Right Hand
Number of Drill Bits
11
Drill Bit Case Type
Drill Index
Series
1872
Thread Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 11, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.