Air Hammer Kit, 3.0 Ave CFM, 3.5In Stroke

  • Mfr # 12V728

  • Zoro # G4962562


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,300 bpm
Item - Air Hammers
Air Hammer Kit
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
15.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V728
Zoro #
G4962562
UPC #
190735601280
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
3 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
9 1/2 in
Air Inlet Connection Size
3/8 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in

Details

Item
Air Hammer Kit
Blows per Minute
2,300 bpm
Item - Air Hammers
Air Hammer Kit
Shank Type - Air Hammers
Round
CFM @ Full Load
15.0
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
2,000
Air Inlet
1/4"
Average CFM @ 15 Second Run Time
3.0
Required Pressure
90 PSI
Duty
Medium Duty
Shank Type
Round
Handle Type
Pistol Grip
Min. Hose
3/8 in
Features
Outside Trigger
Includes
Air Hammer, Cutting Chisel, Edging Tool, Flat Chisel, Punch, Spring Retainer, Tail Pipe Cutter
Accessory Free Tool Change
No
Air Inlet Type
NPT
Lock-On Switch
No
Throttle Type
Trigger
Tool Weight
4.2 lb
Power Source
Air Powered
Sound Level
103 dB
Air Pressure
90 psi
Exhaust Location
Top
Shank Shape
Round
Dust Management
None
Vibration Level
2.5 m/sq sec
Retainer Type
Spring
Handle Material
Aluminum
Material Application
Steel
Number of Pieces
7
Series
A Series
Housing Material
Aluminum
Hammer Type
Chipping, Chiseling, Rivet Busting, Riveting, Scaling
Number of Speed Settings
Continuously Adjustable
Lock-Off Switch
No
Air Consumption
4 cfm
Anti-Vibration Technology
No
Kit Contents
(1) Bare Tool, (4) Chisels
Compatible Collar Shape
Round
Dust Sealed Switch
No
Air Inlet Gender
Female

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (4) Chisels, Blows per Minute 2,300 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Exhaust Location Top, Min. Hose Size 3/8 in, Material Application Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.