1-1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSTW-150

  • Zoro # G4976982


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSTW-150
Zoro #
G4976982
UPC #
00190735463321
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outlet Connection Size - Side 2
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Seat Material
RPTFE
Stem Type
Blowout Resistant
Standards
ASTM A351, MSS SP-110
Body Material
Stainless Steel
Max. Pressure
1,000 PSI CWP
Stem Material
Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
304 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Seal Material
RPTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Gender - Side 2
Female
Flow Pattern
L Flow
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
84
Outlet Connection Type - Side 1
NPT
Color - Valve Handle
Black
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Inlet Connection Entry
Side
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.