Coupler Plug, (M)NPT, 3/8, Steel

  • Mfr # 30E733

  • Zoro # G4978346


product price:  $3.19
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30E733
Zoro #
G4978346
UPC #
190735613733
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
3/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Buna-N
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Application
Used on End of Hose or Tool Inlet
Barbed
No
For Use With
Automotive Interchange Coupler
Max. Working Pressure @ 70 F
300 psi

Description

The SPEEDAIRE - 30E733 is a quick-connect hose coupling for use with hoses or tool inlets using a compatible quick-connect system. Supports push-to-connect locking for tool-free connection and disconnection. The coupling is sealed using Buna-N material for fluid sealing.

  • Coupling Type: Plug (male half of quick-connect system)
  • Connection Type: 1/4"-18 NPT male thread sizing
  • Hose Fitting Size: 1/4 inch
  • Coupling and Body Size: 3/8 inch
  • Coupling Locking Type: Push-to-Connect for tool-free connection and disconnection.
  • Material: Steel construction with zinc-plated finish
  • Seal Material: Buna-N for fluid sealing
  • For Use With: is compatible with automotive interchange couplers of the specified type.
  • Barbed: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.