Black Carbon Fiber Plastic Sheet Stock 12" L x 1" W x 1/16" Thick

  • Mfr # BULK-CS-CF-33

  • Zoro # G500002525


product price:  $11.89
/ea

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/16"
Plastic Width
1"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-CF-33
Zoro #
G500002525
UPC #
193005107611
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
1"
Plastic Length
12"
Length Tolerance
+/-1.000 in
Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Thickness
0.0625 in
Overall Length
12 in
Overall Width
1 in

Details

Item
Plastic Sheet Stock
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Thickness Tolerance
+0.002/-0.008 in
Tensile Strength
120,000 psi
Material Type
Twill Weave
Operating Temp. Range
0 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Density
0.054 lb/cu in
Plastic Thickness Tolerance
+0.002/-0.008 in
Tensile Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
0 Degrees to 180 Degrees F
Wear Factor
Fair
Material
Carbon Fiber
Shape
Rectangular Bar
Machinability
Fair
Minimum Temperature
0 Degrees F
Clarity
Opaque
Density
0.054 lb/cu in

Description

Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.0625 in, Overall Length 12 in, Overall Width 1 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.002/-0.008 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.