Inline Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 28,000 RPM

  • Mfr # 12L1181-36

  • Zoro # G500489388


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
28,000 RPM
Max. Speed
28,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12L1181-36
Zoro #
G500489388
UPC #
697099646365
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Min. Hose Size
1/4 in
For Wheel Dia.
1 in
Collet Size
1/4 in
Maximum Burr Diameter
1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Inline Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
28,000 RPM
Max. Speed
28,000 RPM
Includes
1/4 in Collet
Tool Weight
1.3 lb
Bearing Type
Industrial
Characteristics
Small; Lightweight; Comfortable to Use; High Material Removal Rate
Switch Type
Lever
Grinder Orientation
Straight
Handle Material
Composite
Duty
Medium Duty
Dust Management
None
Brake Type
None
Exhaust Location
Rear
Series
12-11 Series
Anti-Vibration Technology
Yes
Features
Comfortable to Use, High Material Removal Rate, Lightweight, Small
Air Inlet Gender
Female
Speed Ranges
0 to 28,000 RPM
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Anti-Kickback Clutch Type
None
Tool Style
Straight
Minimum Speed
0 RPM
Application
Grinding

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 28,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.