Pin & Sleeve Plug, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Rated

  • Mfr # HBL460P7WR

  • Zoro # G500701381


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL460P7WR
Zoro #
G500701381
UPC #
783585012742
Country of Origin
United States

Dimensions

Display Size
Standard Sized
Wire Size
#8 AWG to #2 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
UL Listed,UL Standard UL1682 & UL 1686C2, CSA Certified File LR280C for Plugs, UL Classified to IEC 309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Hub Style
Reversed
Switch Rated
No
Material
Composite
Series
Unfused Circuit-Lock
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Type
All Portable
Environmental Conditions
Watertight
Style
Reverse Service
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 60A 3-Phase Delta 480V AC, 3-Pole4-Wire Grounding, Terminal Screws, Red, Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products