File Box, 2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom, 12.88" W, 25.38" D

  • Mfr # 00701

  • Zoro # G5009247


product price:  $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
10.25"
Closure
Lift-Off Lid
Width
12.88"
Depth
25.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00701
Zoro #
G5009247
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Height
10.25"
Width
12.88"
Depth
25.38"
Size
Letter
Overall Height
10 1/4 in
Overall Width
12 7/8 in
Inside Width
12"
Inside Height
10"
Inner Depth
24"
Overall Depth
25 3/8 in

Details

Item
File Box
Closure
Lift-Off Lid
Color
White/Blue
Material
2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom
Load Capacity
650 lb
Stacking Capacity
650 lb
Includes
(12) Lids
Features
Value Pack—Stock up and save!
Weight
25.7 lbs
Box Style
FastFold® Quick & Easy Assembly
Handle
Side Hand Holes
Box Type
Stackable File Storage
Number of Bins
1
Strength
Medium-Duty
Fastener Style
Tab Lock
Lid Closure Style
Lift-Off Locking Lid

Description

File Box, File Size Letter, Stacking Capacity 650 lb, Color Blue, White, Material Corrugated Fiberboard, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.