Meter 3-Channel

  • Mfr # 35660-80

  • Zoro # G501775398


product price:  $4,079.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(4) AA Batteries, Carrying Case, Conductivity Standards Set, DO Sensor with Cap, EC Sensor Cartridge, EC Sensor Head, Meter, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: Up to 6 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-80
Zoro #
G501775398
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
1 1/4 in
Manufacturer Warranty Length
3 yr
Overall Height
8 5/8 in

Details

Item
Handheld Multiparameter Meter Kit
Display Type
Digital
Includes
(4) AA Batteries, Carrying Case, Conductivity Standards Set, DO Sensor with Cap, EC Sensor Cartridge, EC Sensor Head, Meter, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Standards
CE, IP67
Auto Power Off
Auto Power Off
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: Up to 6 Points
Salinity Resolution
0.01 ppt
pH Resolution
0.001 pH
TDS Range
0.01 to 200,000 mg/L
Waterproof
IP67
ORP Resolution
0.1 mV
Interface
USB, Wi-Fi
Testing Parameter
Conductivity, DO, ORP, pH, Resistivity, Salinity, TDS, Temperature
Power Source
AA Batteries
Dissolved Oxygen Range
0 to 20 mg/L, 0 to 200%
Electric Conductivity Range
0 to 200 mS
Salinity Range
0 to 80 ppt
pH Range
-2.00 to 20.00
Resistivity Accuracy
+/-0.5% Full Scale of Each Range/ +/-1.5% Full Scale Greater Than 20.0M¿
pH Accuracy
+/-0.005
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
TDS Resolution
0.01 Minimum, 4 Significant Digits
ORP Accuracy
+/-0.1 mV
Resistivity Range
0.1 ohms/cm to 200megaohms/cm
Automatic Temperature Compensation
Yes
Dissolved Oxygen Resolution
0.1%/0.01 mg/L
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Electric Conductivity Resolution
Autoranging, up to 4 significant digits
TDS Accuracy
+/-0.5% of Reading or +/-0.1 mg/L, Whichever is Greater
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Range
-1000 to +1000 mV (ORP), -2.00 to 16.00 pH (pH), -30 Degrees to 130 Degrees C(Temperature), 0 to 20 mg/L, 0 to 200% (DO), 0 to 80 ppt (Salinity), 0.01 mg/L to 200,000 mg/L (TDS)
ORP Range
-1000 to +1000 mV
Electric Conductivity Accuracy
+/-0.5% Full Scale of Each Range, +/-1.5% Full Scale at 200 mS
Dissolved Oxygen Range Accuracy
+/-0.1 mg/L
Temperature Compensation Range
Auto
Salinity Accuracy
+/-0.5% of Reading or +/-0.01 ppt, Whichever is Greater
Product Type
Handheld Multiparameter Meter Kit
Logging Memory
10,000
Temperature Measurement Accuracy
+/-0.9 Degrees F
Temperature Measurement Resolution
0.1 Degrees C
Data Logging Included
Data Recorded
Oxidation-Reduction Potential - Maximum
1,000 mV
pH Calibration Points
6
Display Temperature - Maximum
266 Degrees F
Display Temperature - Minimum
-22 Degrees F
Oxygen Concentration Resolution
0.1 %
TDS Concentration Range - Minimum
0 mg/L
Temperature Compensation
Automatic
Conductivity Range - Maximum
200 mS
Conductivity Resolution
Auto Ranging, up to 4 Significant Digits
Operating Temperature - Minimum
-22 Degrees F
TDS Concentration Range - Maximum
200,000 mg/L
Number of Tests
10,000
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Operating Temperature - Maximum
266 Degrees F
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Minimum
-1,000 mV
Conductivity Range - Minimum
0 mS
Oxygen Concentration Accuracy
+/-0.2 mg/L, +/-0.2%
Oxygen Concentration - Maximum
20 mg/L, 200%
Salinity - Minimum
0 ppt
Oxygen Concentration - Minimum
0 %
Salinity - Maximum
80 ppt
pH Range - Minimum
-2 pH
Conductivity Accuracy
+/-0.5% FS of Each Range, +/-1.5% FS at 200 mS
Test Parameters
Conductivity, Dissolved Oxygen, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature

Description

Handheld Multiparameter Meter Kit, pH Range -2.00 to 20.00, Electric Conductivity Range 0 to 200 mS, TDS Range 0.01 to 200,000 mg/L, ORP Range -1000 to +1000 mV, Dissolved Oxygen Range 0 to 20 mg/L, 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.