Adj. Panel Dolly, 1.5K Poly/Steel

  • Mfr # PLDL-HD-4-8PS

  • Zoro # G5020200


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
1500 lb
Wheel Type
Rigid
Wheel Diameter
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLDL-HD-4-8PS
Zoro #
G5020200
UPC #
691215068192
Country of Origin
United States

Dimensions

Wheel Diameter
8 in.
Platform Length
11.75"
Overall Width
8 in.
Caster Wheel Width
2-1/2 in.

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Heavy Duty Panel Dolly
Wheel Type
Rigid
Assembled
Yes
Includes
Steel Adjustable Panel Dolly With Foam Filled Wheels
Features
Clutch plates allow for easier release and adjustment
Wheel Material
Poly-on-Steel
For Use With
Panels
Caster Wheel Material
Poly-on-Steel
Dolly Type
Heavy-Duty Plate/Slab Dollies
Caster Material
Poly-on-Steel
Product Type
Adj. Panel Dolly,1.5K Poly/Steel

Description

Adj. Panel Dolly,1.5K Poly/Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.