Horn Strobe, Horn, Continuous/Pulse, 24V, 86 dBA, Plastic, White, Wall Mount

  • Mfr # ELHSW-AL

  • Zoro # G505987704


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Mounting
Wall
Color
White
Audible Alarm Type
Horn
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELHSW-AL
Zoro #
G505987704
UPC #
786697010149
Country of Origin
Romania

Dimensions

Height
1.57 in
Depth
4.79 in
Width
2.76 in
Overall Depth
4 25/32 in
Overall Width
2 3/4 in
Overall Length
4 25/32 in

Details

Item
Horn Strobe
Housing Material
Plastic
Mounting
Wall
Color
White
Audible Alarm Type
Horn
Voltage
24V
Standards
FCC, RoHS, UL Listed, ULC
Indoor/Outdoor
Indoor
Decibels
86 dBA
Sound Pattern
Continuous/Pulse
Watts
5 W
Visual Indicator Type
Strobe
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Housing Color
White
Lamp Type
LED
Lens Color
Clear
Lamp Life
100,000 hr
Operating Temp.
32 Degrees to 122 Degrees F
Includes
Mounting Plate
Light Output
185 cd
Lens Design
LED
Lens Material
Lexan
Power Source
Wire
Product Type
Horn and Strobe
Light Operating Mode
Strobe
Brightness Selection
Selectable Brightness
Wattage
5 W
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Lifespan
100,000 hr
Alarm Volume @ 10 ft - Maximum
86 dBA
Number of Sound Patterns
2
Light Source
LED
Operating Temperature - Maximum
122 Degrees F
Legend
Alert
Sound Style
Horn
For Location
Indoor
Sound Continuity
Continuous
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.