Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-5518
  • Zoro # G506434863

product price: 
$
1,641.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Application
Air, Water
Flexibility
Semi-Flexible
Material
PVC
Standards
FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5518
Zoro #
G506434863
UPC #
193005279646
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Overall Length
100 ft
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Bend Radius
27 9/16 in
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Application
Air, Water
Flexibility
Semi-Flexible
Material
PVC
Standards
FDA
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
System of Measurement
Inch
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
No
Industry Application
Pharmaceutical
Maximum Operating Pressure
12 psi
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages
Hardness
Shore A 75
Clarity
Clear
Jacket Material
No Jacket
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.