Shop ZORO SELECT
See all product information
Create Account
Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4525
- Zoro # G500438096
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Shell Material
PVC
Reinforcement
Polyester Braid
Maximum Operating Pressure
170 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.094 in
- Overall Length
- 100 ft
- Outside Diameter
- 3/8 in
- Inside Diameter
- 1/4 in
- Bend Radius
- 3/8 in
- Length
- 100 ft
Description
Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.