Shop ZORO SELECT

Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4065
  • Zoro # G900437965

product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Shell Material
PVC
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4065
Zoro #
G900437965
UPC #
193005076641
Country of Origin
China
Color
Clear
Shell Material
PVC
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Stripe Color
No Stripe
Chemical Compatibility
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
No
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 65
Standards
3-A 20-27, FDA
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
55 psi
Reinforcement
Spring Steel Wire
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Item
Tubing
System of Measurement
Metric
Autoclavable
No
Industry Application
Laboratory
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
30 mm
Wall Thickness
6 mm
Outside Diameter
52 mm
Inside Diameter
40 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 40 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 52 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.