Tubing, Black, Overall 500 ft L

  • Mfr # 95UM-12X2-BLK-0500

  • Zoro # G506439066


product price:  $1,175.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Material
Polyurethane
Color
Black
Burst Pressure
450 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-12X2-BLK-0500
Zoro #
G506439066
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Inside Diameter
10 mm
Overall Length
500 ft
Outside Diameter
12 mm

Details

Material
Polyurethane
Color
Black
Item
Tubing
Burst Pressure
450 psi
Application
Air, Water
Flexibility
Flexible
Tube Form
Coil
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Pressure
150 psi @ 180 Degrees F
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Features
Hydrolytic Stability
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Autoclavable
No
Food Application
Beverage
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Hardness
Shore A 90 to 95
System of Measurement
Metric
Coil Weight
29 lb
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Clarity
Opaque
Weight per Foot
0.049 lb/ft
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.