2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7557_36_0

  • Zoro # G506629337


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.1875 in
Standards
ASTM A513
Wall Thickness Tolerance
+/-0.006 in
Application
Automotive, Construction, Industrial
Appearance
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557_36_0
Zoro #
G506629337
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Outside Diameter
2 1/2 in
Inside Diameter
2.125 in
Outside Diameter Tolerance
+0.008 in
Overall Length
36 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Wall Thickness Tolerance
+/-0.006 in
Application
Automotive, Construction, Industrial
Appearance
Metallic
Heat Treatable
Heat Treatable
Shape
Round
Yield Strength
74,200 psi
Fabrication
Cold Rolled
Tolerance Rating
Oversized
Tensile Strength
132,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
137 BHN
Material
Carbon Steel
Rockwell Hardness
75 HRB
Includes Material Certificate
Material Certificate with Lot Number
Machinability
Not Available
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
A513
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.