Shop ZORO SELECT
See all product information
Create Account
0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM
- Mfr # 7763_72_0
- Zoro # G306629315
product price:Â
$
48.15
/ea
Key Features
Wall Thickness
0.12 in
Standards
ASTM A513
Wall Thickness Tolerance
+/-0.003 in
Application
Automotive, Construction, Industrial
Appearance
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7763_72_0
- Zoro #
- G306629315
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Wall Thickness Tolerance
- +/-0.003 in
- Application
- Automotive, Construction, Industrial
- Appearance
- Metallic
- Tolerance Rating
- Oversized
- Material
- Carbon Steel
- Shape
- Round
- Fabrication
- Cold Rolled
- Mechanical Finish
- Mill
- Yield Strength
- 74,200 psi
- Brinell Hardness
- 137 BHN
- Rockwell Hardness
- 75 HRB
- Heat Treatable
- Heat Treatable
- Machinability
- Not Available
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Material Grade
- A513
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 132,000 psi
- Resistance Properties
- Corrosion-Resistant
- Elongation
- 36 %
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.12 in
- Overall Length
- 6 ft
- Outside Diameter Tolerance
- +0.005 in
- Outside Diameter
- 5/8 in
- Inside Diameter
- 0.39 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.