Portable Oil and Kerosene Torpedo Heater, Diesel, Kerosene, 670 cfm, 5,375 sq ft Heat Area 13 gal

  • Mfr # 215TMHD-KFA
  • Zoro # G506629610
product price: 
$
613.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tank Capacity
13 gal
Air Flow
670 cfm
Hours on One Filling
8 hr
Heating Area
5,375 sq ft
Fuel Consumption
1.63 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215TMHD-KFA
Zoro #
G506629610
UPC #
657888210030
Country of Origin
Thailand

Dimensions

Overall Width
26 in
Manufacturers Warranty Length
1 yr
Overall Height
45 in
Overall Length
26 in
Cord Length
6 in
Overall Depth
24 in

Details

Tank Capacity
13 gal
Air Flow
670 cfm
Hours on One Filling
8 hr
Heating Area
5,375 sq ft
Fuel Consumption
1.63 gph
Item
Portable Oil and Kerosene Torpedo Heater
Firing Type
Direct-Fired
Standards
CSA Listed
Fuel Type
Diesel, Kerosene
Includes
Cord, Rotors, Vanes, Wheels
Portability
Wheeled
Heating Capacity Output
215,000 BtuH
Built-In Air Pressure Gauge Included
Yes
Heating Method
Fan Forced
Power Failure Indicator Included
No
Ignition Power Source
Flames
Automatic Safety Shut-Off Included
Yes
Product Type
Portable Oil and Kerosene Torpedo Heater
Frequency
60 Hz
On/Off Switch Included
Yes
Amperage
2.8 A
Fuel Gauge Included
Yes
Heater Voltage
120 V AC
Housing Finish
Powder Coated
Number of Heat Settings
9
Heater Style
Torpedo
Safety Features
High Temperature Shut Off
Thermostat Type
Unit-Mounted
Number of Heads
1
Flame-Out Sensor Included
Yes
LED Diagnostics Included
Yes
Ignition Type
Direct Spark
Digital Temperature Readout Included
Yes
Housing Material
Steel
Body Shape
Cylindrical
Head Shape
Cylinder
For Use Indoors/Outdoors
Outdoor
Unavailable In
Massachusetts
NEMA Plug Configuration
5-15P
Color
Bronze
Housing Color
Yellow
Thermostat Included
Thermostat Included
Wire Color
Bronze

Description

Product Type Torpedo Forced Air Heater, Portability Wheeled Mounted, Heating Capacity Output 215,000 BtuH, Heating Area 5,375 sq ft, Tank Capacity 13 gal, Hours on One Filling 8 hr, Ignition Power Source Flames, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Built-In Air Pressure Gauge Included Yes, Automatic Safety Shut-Off Included Yes, Overall Height 45 in, Overall Length 26 in, Air Flow 670 cfm, Amperage 2.8 A, Firing Type Direct-Fired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.