Cord Hook, Silver, SS, 3 3/4 in D

  • Mfr # MX2750HC

  • Zoro # G506905516


product price:  $10.15
/ea

Key Features

Material
Stainless Steel
Color
Silver
Hook Type
Hook
Hook Height
2 in
Hook Item
Cord/Hose Hook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX2750HC
Zoro #
G506905516
UPC #
682241355103
Country of Origin
United States

Dimensions

Hook Height
2 in
Overall Length
3 3/4 in
Hook Base Width
1 in
Depth
3 3/4 in
Overall Depth
3 3/4 in
Overall Width
1 in
Hook Inside Height
3 1/2 in
Base Height
2 in
Base Width
1 in
Hook Inside Width
1 in
Overall Height
3 3/4 in

Details

Item
Cord Hook
Material
Stainless Steel
Color
Silver
Hook Type
Hook
Hook Item
Cord/Hose Hook
Working Load Limit
45 lb
Number of Hooks
1
Fastening Method
Screw In
Projection
3 3/4 in
Hook Finish
Tumbled
Hook Eye Inside W
1 in
Basic Hook Material
Stainless Steel
Points per Hook
1
Mounting
Wall
Hardware
Not Included
Hook Eye Inside H
3 1/2 in
Includes
(2) 1/4 in Clearance Holes for Mounting on 1 in Centers
Weight
0.35 lb
Product Type
Cord Hook
Includes Hardware
Hardware Not Included
Weight Capacity
45 lb
Count
1
Finish
Tumbled
Base Shape
Irregular
Hooks per Base
1
For Materials
Metal

Description

Cord/Hose Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Tumbled, Working Load Limit 45 lb, Hook Height 2 in, Hook Base Width 1 in, Projection 3 3/4 in, Silver, Hook Eye Inside H 3 1/2 in, Hook Eye Inside W 1 in, Base Dia. Not Applicable, Depth 3 3/4 in, Thread Size Not Applicable, Weight 0.35 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (2) 1/4 in Clearance Holes for Mounting on 1 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.