Shop DEWALT

Magnetic Open Hook, Steel, 45 lb

  • Mfr # DWAFSFSET9
  • Zoro # G822886735

product price: 
$
64.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Number of Pieces
9
Container Type
Case
Tether Status
Not Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWAFSFSET9
Zoro #
G822886735
UPC #
0075352351414
Country of Origin
Taiwan, Province of China

Dimensions

Socket Depth
Standard
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Drive Size
3/8 in

Details

Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Number of Pieces
9
Container Type
Case
Tether Status
Not Tether Capable
Material
Steel
Includes Socket Bits
Socket Bits Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Locking
Locking Not Included
Measurement Type
SAE
Item
Socket Set
Includes Thin Wall
No Thin Wall
Product Type
Socket Set
Fastener-Holding Type
Friction
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style 9, Drive Size 3/8 in, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.