Magnetic Oopen Hook, Steel, 45 lb
- Mfr # DWAFSFSET3
- Zoro # G322886334
product price:Â
$
17.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Includes Thin Wall
No Thin Wall
Measurement Type
SAE
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFSFSET3
- Zoro #
- G322886334
- UPC #
- 0075352351438
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Deep
- Socket Size
- 1/2 in, 9/16 in
- Drive Size
- 3/8 in
Details
- Material
- Steel
- Includes Standard Sockets
- Standard Sockets Included
- Includes Thin Wall
- No Thin Wall
- Measurement Type
- SAE
- Number of Pieces
- 3
- Fastener-Holding Type
- Friction
- Includes Deep Sockets
- Deep Sockets Included
- Product Type
- Socket Set
- Tether Status
- Not Tether Capable
- Includes Non-Marring
- Non-Marring Not Included
- Item
- Socket Set
- Includes Socket Bits
- Socket Bits Included
- Includes Insulation
- Not Insulated
- Includes Locking
- Locking Not Included
- Shell Material
- Steel
Description
Socket Set, Standard Socket Count/Style 3, Deep Socket Count/Style 1, Drive Size 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.