
Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole
Mfr # MS3106A222PYRES
Zoro # G507173648
product price: $41.59
/eaKey Features
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3106A222PYRES
Zoro #
G507173648
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Item
Pin & Sleeve Plug
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
22-2
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
3
Contact Style
Pin
Operating Voltage DC
1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.