Shop OMNITABLE
See all product information
Create Account
Sawhrse, 5in1WrkbnchScffldDllyCrprClmpTbl
- Mfr # E0130145
- Zoro # G507387076
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(2) Rigid, (2) Swivel Locking
Includes
(2) USB Outlets, (4) Adjustable Heights, 110V Power Strip, Wheels
Overall Width
20 in
Frame Material
Plastic
Folded Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0130145
- Zoro #
- G507387076
- UPC #
- 035781301459
- Country of Origin
- China
Dimensions
- Overall Width
- 20 in
- Folded Height
- 37 in
- Minimum Adjustable Height
- 6 in
- Work Surface Width
- 19 in
- Folded Width
- 19 in
- Height Adjustment Increments
- 6 in
- Height Adjustment Mechanism
- Folding Latch
- Folded Depth
- 6 in
- Maximum Adjustable Height
- 31 1/2 in
- Height Adjustability
- Adjustable Height
Details
- Item
- WORKTABLE
- Caster Type
- (2) Rigid, (2) Swivel Locking
- Includes
- (2) USB Outlets, (4) Adjustable Heights, 110V Power Strip, Wheels
- Frame Material
- Plastic
- Overall Load Capacity
- 330 lb
- Assembly
- Partially Assembled
- Portability
- Fold-Up Legs, Casters
- Caster Mount Type
- Plate
- Wheel Type
- Solid
- Work Surface Material
- Plastic
- Clamping System
- Clamping Dogs, Standard Bar Clamp
- Included Components
- Accessory Tray, Built-in Protractor, Clamp
Description
WORKTABLE, Clamping System Clamping Dogs, Standard Bar Clamp, Folded Depth 6 in, Folded Width 19 in, Frame Material Plastic, Height Adjustment Mechanism Folding Latch, Minimum Adjustable Height 6 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 20 in, Work Surface Material Plastic, Work Surface Width 19 in, Included Components Accessory Tray, Built-in Protractor, Clamp, Assembly Partially Assembled, Caster Mount Type Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.