Lite Worktable
- Mfr # E0130137
- Zoro # G524152718
product price:Â
$
66.65
/ea
Key Features
Color
Black, Brown
Work Surface Material
Bamboo
Features
Folds Flat for Easy Storage, Built-In Hand Tool Storage
Overall Load Capacity
220 lb
Expandable Work Surface
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0130137
- Zoro #
- G524152718
- UPC #
- 035781301374
- Country of Origin
- China
- Color
- Black, Brown
- Item
- Lite Worktable
- Work Surface Material
- Bamboo
- Features
- Folds Flat for Easy Storage, Built-In Hand Tool Storage
- Overall Load Capacity
- 220 lb
- Expandable Work Surface
- No
- Included Components
- Accessory Tray
- Assembly
- Fully Assembled
- Portability
- Fold-Up Body
- Work Surface Tilt Angle
- 90 Degrees
- Clamping System
- Swivel Peg Clamping
- Frame Material
- Steel
- Frame Material Finish
- Powder Coated
- Includes
- Feet, Hardware
- Wire Color
- Black, Brown
Dimensions
- Height Adjustability
- Adjustable Height
- Folded Depth
- 3/4 in
- Work Surface Width
- 14 in
- Folded Width
- 23 3/4 in
- Folded Height
- 39 3/8 in
- Overall Width
- 23 3/4 in
- Fits Chest Size
- Folds Flat for Easy Storage, Built-In Hand Tool Storage
Description
Lite Worktable, Clamping System Swivel Peg Clamping, Folded Depth 3/4 in, Folded Width 23 3/4 in, Frame Material Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Load Capacity 220 lb, Overall Width 23 3/4 in, Work Surface Material Bamboo, Work Surface Width 14 in, Included Components Accessory Tray, Assembly Fully Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 39 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.