Max Worktable
- Mfr # E0130139
- Zoro # G924152066
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Includes
Brackets, Handles
Color
Black, Orange
Height Adjustment Mechanism
Push Button
Height Adjustability
Adjustable Height
Portability
Fold-Up Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0130139
- Zoro #
- G924152066
- UPC #
- 035781301398
- Country of Origin
- China
- Includes
- Brackets, Handles
- Color
- Black, Orange
- Portability
- Fold-Up Body
- Wheel Type
- Solid
- Clamping System
- Folding Clamps
- Assembly
- Fully Assembled
- Expandable Work Surface
- No
- Item
- Max Worktable
- Work Surface Material
- Plastic
- Overall Load Capacity
- 440 lb
- Included Components
- No Additional Components
- Features
- Reverse Top for Easy to Use Scaffolding
- Frame Material Finish
- Powder Coated
- Frame Material
- Steel
- Wire Color
- Black, Orange
Dimensions
- Height Adjustment Mechanism
- Push Button
- Height Adjustability
- Adjustable Height
- Height Adjustment Increments
- 4 in
- Maximum Adjustable Height
- 31 7/8 in
- Minimum Adjustable Height
- 21 1/4 in
- Folded Depth
- 5 1/4 in
- Overall Width
- 32 1/4 in
- Folded Height
- 25 in
- Work Surface Width
- 32 1/4 in
- Folded Width
- 25 5/8 in
- Fits Chest Size
- Reverse Top for Easy to Use Scaffolding
Description
Max Worktable, Clamping System Folding Clamps, Folded Depth 5 1/4 in, Folded Width 25 5/8 in, Frame Material Steel, Height Adjustment Mechanism Push Button, Minimum Adjustable Height 21 1/4 in, Overall Load Capacity 440 lb, Overall Width 32 1/4 in, Work Surface Material Plastic, Work Surface Width 32 1/4 in, Included Components No Additional Components, Assembly Fully Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 25 in, Frame Material Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.