Elite Worktable
- Mfr # E0130138
- Zoro # G124151760
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Height Adjustability
Adjustable Height
Included Components
No Additional Components
Features
Ultra Fast Set-Up
Expandable Work Surface
Yes
Overall Load Capacity
1,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0130138
- Zoro #
- G124151760
- UPC #
- 035781301381
- Country of Origin
- China
- Item
- Elite Worktable
- Included Components
- No Additional Components
- Features
- Ultra Fast Set-Up
- Expandable Work Surface
- Yes
- Overall Load Capacity
- 1,100 lb
- Assembly
- Fully Assembled
- Color
- Black, Orange
- Clamping System
- Clamping Dogs
- Includes
- Handles, Hardware, Feet, Wheels
- Frame Material Finish
- Powder Coated
- Frame Material
- Steel
- Portability
- Fold-Up Body
- Work Surface Material
- Medium-Density Fiberboard
- Wire Color
- Black, Orange
Dimensions
- Height Adjustability
- Adjustable Height
- Folded Width
- 47 1/2 in
- Height Adjustment Mechanism
- Push Button
- Minimum Adjustable Height
- 22 1/2 in
- Work Surface Width
- 17 3/8 in
- Folded Depth
- 22 in
- Maximum Adjustable Height
- 30 3/4 in
- Folded Height
- 6 1/8 in
- Height Adjustment Increments
- 10 in
- Overall Width
- 42 in
- Fits Chest Size
- Ultra Fast Set-Up
Description
Elite Worktable, Clamping System Clamping Dogs, Folded Depth 22 in, Folded Width 47 1/2 in, Frame Material Steel, Height Adjustment Mechanism Push Button, Minimum Adjustable Height 22 1/2 in, Overall Load Capacity 1,100 lb, Overall Width 42 in, Work Surface Material Medium-Density Fiberboard, Work Surface Width 17 3/8 in, Included Components No Additional Components, Assembly Fully Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 6 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.