Shop ASI GLOBAL PARTITIONS

Partition Column, Cream, 4 in W

  • Mfr # 65-M0870453-9235

  • Zoro # G507714049


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Color
Cream
Includes Mounting Hardware
Yes
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65-M0870453-9235
Zoro #
G507714049
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
82 in
Overall Width
4 in
Width
4 in
Height
82 in

Details

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Cream
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Component Type
Pilaster
Material
Solid Plastic Polymer
Resistance Properties
Theft-Resistant

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 4 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.