Hauler, Men's 6-Inch Work Boot, 9.5, W, Leather, 6 in Height, Brown

  • Mfr # IA0160

  • Zoro # G5081447


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0160
Zoro #
G5081447
UPC #
690774212787
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Oil Resisting Sole
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Midsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Insulated
No
Metatarsal Guard
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Completely Non Metallic
Yes
Liner Material
Tailex
Removable Insole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Insole System
PU
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Heel Definition
Flat Heel
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.