Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25200/PLDS-PVC-T12

  • Zoro # G5083130


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25200/PLDS-PVC-T12
Zoro #
G5083130
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Includes
PTFE Diaphragm Seal
Calibration Certificate Included
No
Smallest Graduation
5 psi
Gauge Primary Range Numbered Graduations
50
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Gauge Application
General Purpose with Seal
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Case Color
Stainless Steel
Socket Material
Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Case Construction
Corrosion Resistant
Dial Color
White
Secondary Pressure Scale Color
Blue
Pressure Range Type
Pressure
Adjustable Pointer
No
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Field Fillable
Yes
Primary Scale Minor Graduations
5
Seal Lower Housing Material
PVC
Pointer Color
Black
Includes Mounting Hardware
No
Seal Diaphragm Material
PTFE
Process Connection Gender
Female
Secondary Pressure Range
0 to 14
Dry Dampening Feature
None
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Accuracy Scale
Full Scale
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Pointer Material
Aluminum
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Bezel Mounting Type
Crimped
Clog Resistant
Yes
Includes Calibration Certificate
NIST with Data
Gauge Case Liquid
Glycerin
Sensor Material
Stainless Steel
Diaphragm Seal Type
Bonded
Seal Fill Liquid
Mineral Oil
Scale Type
Dual
Freeze Resistant Movement
No
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Resistance Properties
Clog Resistant
Operating Temperature - Maximum
160 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Seal Working Pressure - Maximum
260 psi
Secondary Scale Color
Blue
Operating Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
14 bar
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F

Description

Pressure Gauge,1/2" FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.