Manual 2-Way Ball Valve, Buttress, Polypro

  • Mfr # W230240

  • Zoro # G508413408


product price:  $72.75
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W230240
Zoro #
G508413408
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.44 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
3.63 in
Handle Height
2.78 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Buttress x Camlock
Item
Manual Two-Way Ball Valve
Max. Pressure
20 PSI
Handle Type
Lever
Stem Type
Not Available
Handle Material
Polypropylene
Body Material
Polypropylene
Features
EPDM Collar Gaskets, Lightweight, Zinc Alloy Collar
Seal Material
EPDM
Seat Material
PTFE
Stem Material
Polypropylene
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
150 Degrees F
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
Not Available
Vacuum Service Rating
Not Available
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 20 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.