Insulated Strut Clamp, 2 3/8"OD, 4 1/8"W

  • Mfr # UX23834S6

  • Zoro # G508447342


product price:  $55.69
/ea
Sold in multiples of 5 for $278.45

Key Features

Min. Hose Outside Dia. (In.)
2 3/8 in
Clamp Type
Strut Clamp
Overall Length
2 61/64 in
Installed Height
5 3/8 in
Compatible Mfr Part Number
Wesanco Strut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UX23834S6
Zoro #
G508447342
UPC #
840722167243
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
Overall Length
2 61/64 in
Installed Height
5 3/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
2 in
For Copper Tube Size
2 1/4 in
Overall Width
4 1/8 in
For Maximum Outside Diameter
2 3/8 in
Overall Height
3 3/4 in
Included Insulation Thickness
3/4 in

Details

Item
Insulated Strut Clamp
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Number of Mounting Holes
0
For Number of Lines
1
Maximum Operating Temperature
250 Degrees F
Cushion Material
Polyurethane
Clamp Style
Insulated Strut Clamp
Clamp Bore Style
Smooth
System of Measurement
Inch
Clamp Material
316 Stainless Steel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 5 2/5 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.