Electric Chain Hoist, 1000 lb cap.

  • Mfr # TEM005C-60

  • Zoro # G509833816


product price:  $4,933.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Phase
3
Standards
ANSI E1.6-2, ASME, CE, FEM, IGVW SQP2-2018, JIS/ISO, UL 1340/CSA 22.2
Voltage
230V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEM005C-60
Zoro #
G509833816
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
124 ft
Controller Cord Length
2 1/2 ft
Minimum Retracted Length
14 13/32 in
Body Depth
3 29/32 in
Body Length
11 1/2 in
Mfr. Warranty Length
3 yr
Body Width
5 29/32 in
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
60 ft

Details

Color
Black
Phase
3
Standards
ANSI E1.6-2, ASME, CE, FEM, IGVW SQP2-2018, JIS/ISO, UL 1340/CSA 22.2
Voltage
230V AC
Number of Speeds
1
Item
Electric Chain Hoist
Thermal Protection
Included
Lifting Hook Material
Steel
Fixed Lift Speed
8 fpm
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP65 body
Included Components
Chain Container
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Maximum Lifting Capacity
1,000 lb
Brake Type
Electromagnetic
Clutch Type
Friction Clutch
Number of Reeves
2
Chain Finish
Nickel Plated
Features
Electronic overload limiter, Grease-Packed Gearbox, Solid State Relay Board, Unique Chain Guide, Upper/Lower limits
Current at Min. Voltage
1.4 A
Body Material
Die-Cast Aluminum
Controls
Push Button Pendant
Chain Material
Nickel Plated
Starts and Stops per Hour
300
Includes Clutch
Clutch Included
Number of Load Chains
1
Hoist IP Rating
IP55
Overload Protection Included
Yes
Duty Classification
H4
Chain Grade
Grade 80
Lifting Hook Type
Hook with Safety Latch
Headroom
14 13/32 in
Motor Horsepower
3/8 hp
Current at Max. Voltage
1.4 A
Includes Brake
Brake Included
Operating Voltage
230V AC

Description

Electric Hoists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.