G3 NXT, Disposable Cleanroom Gloves, 6 mil Palm, Nitrile, 12 in, AQL 1.5, ISO 3, XL, 1000 PK, White

  • Mfr # 62994

  • Zoro # G510133400


product price:  $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Size
XL
Color
White
Disposable Glove Type
Cleanroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62994
Zoro #
G510133400
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Size
XL
Cuff Thickness
7 mil
Length
12 in
Finger Thickness
6.3 mil
Size- Alpha
XL
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
White
Disposable Glove Type
Cleanroom
Latex-Free
Latex-Free
Series
G3 NXT
Sterile/Non-Sterile
Non-Sterile
Application
Cleanroom
ISO Class
ISO 4
Standards
ASTM D6978-05, ISO Class 3, ISO Class 4
Features
Ambidextrous
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Silicone-Free
Silicone-Free
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color White, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, ISO Class 3, ISO Class 4, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.