Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W

  • Mfr # 5471500-T-26-DL-S

  • Zoro # G5105515


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
7/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5471500-T-26-DL-S
Zoro #
G5105515
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
7/16 in
Shackle Height
2 1/4 in
Shackle Width
7/16 in
Body Width
2 5/8 in
Body Thickness
3/4 in
Body Height
2 1/2 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Partially Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron
Key Type
Different
Number of Pins
5 Pin
Rekeyable
No
Control Key Registration Required
Yes
Number of Bumpers
0
Horizontal Shackle Clearance
7/16 in
Environment
Both
Key Code
Varies
Vertical Shackle Clearance
2 1/4 in
Interchangeable Core
No
Series
System Series
Corrosion-Resistant
Yes
Key Retaining
No
Lock Body Color
Black
Lock Body Shape
Square
Lock Body Material
Brass
Security Level
High Security
Number of Keys
0
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Features
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.
Key Locking Mechanism
Pin Tumbler
Number of Locks in Pack
1
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/4 in, Shackle Width 7/16 in, Shackle Material Boron Alloy, Body Height 2 1/2 in, Body Width 2 5/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Keyway Type Not Applicable, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.