High Visibility Vest, Yellow/Green, 2XL

  • Mfr # 53YP46

  • Zoro # G5106829


product price:  $20.49
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53YP46
Zoro #
G5106829
UPC #
00194484049973
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Vest Size
2XL
Length
29 in
Reflective Stripe Width
2 9/25 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Number of Outside Pockets
4
Fabric Construction
Solid
Cooling
No
Breakaway
No
Number of Inside Pockets
1
Total Number of Pockets
5
Includes LED Lights
No
Includes Tool Lanyard Grommets
No
Includes ID Window
No
ANSI Type
Type R, Class 3
Reflective Stripe Border Type
Contrasting
Safety Vest Style
Standard
Reflective Stripe Border Color
Orange
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Expandable
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.