Digital Multimeter with Bluetooth, 1,000 V Max DC, 40 V Max AC, TRMS, 100,000 Instrument Counts

  • Mfr # 390B

  • Zoro # G510881714


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit
Data Hold
Yes
Instrument Counts
100,000
Includes
K-Type Thermocouple, Magnetic Hanger Strap, Test Leads, USB Communication Cable
Standards
EN 61010-1, EN 61326-1:2013, MC Directive 2014/30/EU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
390B
Zoro #
G510881714
UPC #
817050039023
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
True RMS Bandwidth
5 kHz
Overall Height
8.2 in
Manufacturers Warranty Length
3 yr
Overall Width
3.8 in
Battery Size
AA

Details

Item
Digital Multimeter with Bluetooth
Display Type
Backlit
Data Hold
Yes
Instrument Counts
100,000
Includes
K-Type Thermocouple, Magnetic Hanger Strap, Test Leads, USB Communication Cable
Standards
EN 61010-1, EN 61326-1:2013, MC Directive 2014/30/EU
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Minimum/Maximum Memory
Yes
Minimum Capacitance Measurement
40 nF
Maximum Temperature Measurement
2,192 Degrees F
Weight
1.4 lb
Minimum Resistance Measurement
400 ohm
Temperature Measurement Resolution
0.1 Degrees F
Basic DC Current Accuracy
+/-0.2%
Battery Voltage
1.5V
Thermal Imaging
No
Batteries Included
No
Maximum Frequency Measurement
100 kHz
Software Included
Yes
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Capacitance Measurement Resolution
10 pF
Removable Screen
No
Capacitance Measurement Accuracy
+/-0.9%
Maximum AC Voltage Measurement
1,000 V
Maximum AC Current Measurement
10 A
Resistance Measurement Resolution
0.1 ohm
Calibration Certificate Included
No
Minimum Storage Temperature
-4 Degrees F
IP Rating
None
Basic AC Voltage Accuracy
+/-0.5%
Minimum AC Voltage Measurement
40 V
Bar Graph Included
Yes
Maximum Storage Temperature
140 Degrees F
Bluetooth Compatible
Yes
Minimum DC Voltage Measurement
40 mV
Minimum Operating Temperature
14 Degrees F
Auto Ranging
Yes
Resistance Measurement Accuracy
+/-0.2%
Maximum Resistance Measurement
40 megaohm
Dustproof
No
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-0.1%
Computer Interface Connection Type
Bluetooth, USB
Minimum Frequency Measurement
40 Hz
Minimum Temperature Measurement
-328 Degrees F
Logging Memory
40,000
Minimum DC Current Measurement
40 mA
Basic AC Current Accuracy
+/-0.8%
Frequency Measurement Resolution
0.1 Hz
DC Current Measurement Resolution
1 uA
Peak Hold
Yes
Maximum Capacitance Measurement
40 mF
Intrinsically Safe
No
Maximum DC Voltage Measurement
1,000 V
Current Leakage Testing
No
Temperature Measurement Accuracy
+/-1.0%
Basic DC Voltage Accuracy
+/-0.03%
Waterproof
Yes
Minimum AC Current Measurement
40 mA
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Min-Max-Avg Button Included
Yes
Maximum DC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.03 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.2 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 100,000, Special Features Dirt Resistant Housing with Rubberized Protective Case, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.