Microfiber Cloth Wipe 16" x 16", Green

  • Mfr # 46U235

  • Zoro # G5118811


product price:  $2.49
/ea

Key Features

Material
Green
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Green
Weight
1 count
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46U235
Zoro #
G5118811
UPC #
00190735708286
Country of Origin
China

Dimensions

Size
16 in x 16 in

Details

Item
Microfiber Cloth
Material
Green
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
1 count
Color
Green
GSM
250
Cleaning Cloth Duty Rating
Medium Duty
Suggested Cleaning Application
Dusting, General Purpose
Launderable/Disposable
Launderable
Cleaning Cloth Density
250 g/sq m

Description

Microfiber Cloth, Material Nylon, Polyester, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.