2" Sweat Combination Strainer Valve

  • Mfr # SV4-200S-200S

  • Zoro # G5120403


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Wye
Pipe Size
2 in
For Media
Water
Connection Type
Sweat x Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV4-200S-200S
Zoro #
G5120403
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
11.85 in
Outlet Connection Size - Side 2
2 in
Handle Length
5.66 in
Bypass Connection Size
1 1/4 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 1
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Wye
For Media
Water
Connection Type
Sweat x Sweat
Item
Combination Strainer/Ball Valve
Screen Material
Stainless Steel
Stem Material
Brass
Ball Valve Product Group
Manual
Body Material
Brass
Stem Type
Blowout Resistant
Seal Material
EPDM
Temp. Range
Up to 250 Degrees F
Handle Material
PVC, Zinc-Plated Steel
Max. Pressure
600 PSI WOG
Seat Material
PTFE
Handle Type
Lever
Includes
Accessory Ports, Hose End Drain Valve, Plugged Bypass, Pressure/Temperature Port
Outlet Connection Type - Side 2
Sweat
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type - Side 1
Sweat
Bypass Connection Type
Sweat
Operating Temperature - Minimum
0 Degrees F

Description

Combination Strainer, Body Material Brass, Nominal Valve Size 2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 2 in, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 2 in, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 1/4 in, Bypass Connection Type Sweat, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel, Ball Material Chrome-Plated Brass, Seat Material PTFE, Seal Material EPDM, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.