90 Degree Elbow Brass Elbow, 90 Degrees, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 706100-06

  • Zoro # G5123133


product price:  $10.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706100-06
Zoro #
G5123133
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
3/4 in
Outside Dia.
27/32"
Pipe Fitting Length
1-13/64"
Pipe Size (Fittings)
3/8"
Fitting Length
1 13/64 in
Thread Size
3/8-18
Pipe Size
3/8"
Fitting Thread Size A
3/8 in -18
Fitting Side B Outside Diameter
3/4 in
Fitting Thread Size B
3/8 in -18
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Standards
NSF 61 ANNEX G
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
1200 psi
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Max. Steam Pressure
250 psi
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi
Fitting Side A Pipe Threading
18
Includes Seal
No

Description

90 Degrees Extruded Female Elbow, Brass, CA2745, 3/8 in, Female, NPT, 3/4 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 3/4 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.