Cross Brass Cross, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 706102-06

  • Zoro # G5123194


product price:  $21.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706102-06
Zoro #
G5123194
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Length
1-11/16"
Fitting Length
1-11/16"
Outside Dia.
27/32"
Pipe Size (Fittings)
3/8"
Overall Length
1 5/8 in
Pipe Size
3/8"
Thread Size
3/8-18
Fitting Side A Outside Diameter
7/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Thread Size D
3/8 in -18
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8 in -18
Fitting Side D Outside Diameter
7/8 in
Fitting Side C Outside Diameter
7/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8 in -18
Fitting Thread Size C
3/8 in -18

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Cross
Standards
NSF 61 ANNEX G
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Cross
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Material Grade
CA2745
Fitting Side D Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side C Gender
Female
Max. Steam Pressure
250 psi
Includes Seal
No
Fitting Side C Pipe Threading
18
Fitting Side C Type
NPT
Fitting Side D Type
NPT
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side D Pipe Threading
18
Maximum Operating Pressure
1,000 psi
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female

Description

Cross,Body Material,Pipe Size 3/8 In. x 3/8 In. x 3/8 In. x 3/8 In.,Connection Type FNPT x FNPT x FNPT x FNPT,Max. Pressure 1200 psi,Outside Dia. 27/32 In.,Temp. Range -65 Degrees to 250 Degrees F,Standards NSF 61 ANNEX G,Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.