Tee Brass Tee, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 706232-04

  • Zoro # G5123404


product price:  $14.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706232-04
Zoro #
G5123404
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Length
29/32"
Pipe Size (Fittings)
1/4"
Outside Dia.
1/2"
Fitting Length
29/32 in
Thread Size
1/4-18
Pipe Size
1/4"
Overall Length
1 1/4 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Outside Diameter
1/2 in
Fitting Thread Size B
1/4 in -18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4 in -18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Tee
Specific Pipe Fitting Shape
Tee
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Standards
NSF 61 ANNEX G
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side C Gender
Male
Max. Steam Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
1,000 psi

Description

Male Tee, Brass, CA2745, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 1/2 in, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.