90 Degree Elbow Brass Elbow, 90 Degrees, 1/8 in Male NPT X 1/8 in Male NPT

  • Mfr # 706130-02

  • Zoro # G5123431


product price:  $5.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706130-02
Zoro #
G5123431
UPC #
-
Country of Origin
Australia

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
13/32"
Fitting Length
49/64"
Pipe Fitting Length
49/64"
Pipe Size (Fittings)
1/8"
Thread Size
1/8-27
Pipe Size
1/8"
Overall Length
1 1/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8 in -27
Fitting Thread Size B
1/8 in -27
Fitting Side B Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Standards
NSF 61 ANNEX G
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
27
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
27
Max. Steam Pressure
250 psi
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Male Extruded Elbow, Brass, CA2745, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.