Shop ZORO SELECT

Reducing Branch Tee Brass Brass Class 125 Pipe Fittings, 1/2 in Female NPT X 1 in Female NPT

  • Mfr # ZUSA-PF-10465
  • Zoro # G600425255

product price: 
$
87.19
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Application
Air, Gases, Oils, Potable Water
Standards
NSF 61
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-10465
Zoro #
G600425255
UPC #
193005113148
Country of Origin
Thailand
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Application
Air, Gases, Oils, Potable Water
Standards
NSF 61
Color
Gold
Fitting Side C Gender
Female
Maximum Operating Pressure
200 psi @ 72 Degrees F
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
12
Class
Class 125
Includes Seal
No
Fitting Side A Type
Threaded
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
14
Side 3 Thread Type
NPT
Side A Thread Type
NPT
Side B Thread Type
NPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Material Grade
C89833
Wire Color
Gold

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 13/32 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1"-11.5
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 13/32 in
Length
1 13/32 in

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.