45 Degree Street Elbow Brass Street Elbow, 45 Degrees, 1/4 in Male NPT X 1/4 in Female NPT

  • Mfr # 706124-04

  • Zoro # G5138445


product price:  $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706124-04
Zoro #
G5138445
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
1 19/64 in
Pipe Fitting Length
1-19/64"
Pipe Size (Fittings)
1/4"
Outside Dia.
1/2"
Thread Size
1/4-18
Pipe Size
1/4"
Overall Length
1 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4 in -18
Fitting Side B Outside Diameter
1/2 in
Fitting Thread Size B
1/4 in -18
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 45 Degrees
Specific Pipe Fitting Shape
45 Degree Street Elbow
Max. Pressure
1200 psi
Standards
NSF 61 ANNEX G
Temp. Range
-65 Degrees To 250 Degrees F
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Compliant
Max. Steam Pressure
250 psi
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18

Description

45 Degrees Extruded Street Elbow, Brass, CA2745, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.