Elbow, 90 Deg, C x FNPT, 3/8 In

  • Mfr # 707-3-LF 3/8

  • Zoro # G5146513


product price:  $12.19
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2"
Max. Pressure
623 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-3-LF 3/8
Zoro #
G5146513
UPC #
039923347060
Country of Origin
Mexico

Dimensions

Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2"
Pipe Size (Fittings)
3/8"
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
623 psi
Item
Elbow, 90 Degrees
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x FNPT
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Temperature
200 Degrees F
Fitting Material
Bronze
Minimum Operating Temperature
20 Degrees F
Application
Potable Water
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
623 psi
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Cup
Fitting Shape
90 Degrees Elbow
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Material Grade
C87850
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
623 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.