Tee, Low-Lead Cast Bronze, C x C x MNPT

  • Mfr # 713-LF 1/2

  • Zoro # G5146976


product price:  $29.59
/ea

Key Features

Fitting Connection Type
C x C x MNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-LF 1/2
Zoro #
G5146976
UPC #
039923338334
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x C x MNPT
Max. Pressure
577 psi
Item
Tee
Specific Fitting Shape
Tee
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
C x C x MNPT
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.18, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Cup
Fitting Material
Low Lead Bronze
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
577 psi
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
577 psi
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 3 Connection Type
MNPT

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Low Lead Bronze, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 577 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.