Tee, Low-Lead Cast Bronze, C x FNPT x C

  • Mfr # 714-LF 1/2

  • Zoro # G5146985


product price:  $11.89
/ea

Key Features

Fitting Connection Type
C x FNPT x C
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714-LF 1/2
Zoro #
G5146985
UPC #
039923417480
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x FNPT x C
Max. Pressure
577 psi
Item
Tee
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x FNPT x C
Standards
ASME B16.18, NSF/ANSI 372, NSF/ANSI 61
Specific Fitting Shape
Tee
Temp. Range
-20 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Low Lead Cast Bronze
Minimum Operating Temperature
20 Degrees F
Fitting Side C Connection Type
Cup
Application
Potable Water
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
577 psi
Fitting Material
Cast Bronze
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
577 psi
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 3 Connection Type
Cup
For Media Type
Potable Water

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.